BOSCH 0602494401 EXACT ION 4-2000, NO BATTERY, 1-4NM/ 1000-2000M
0602494401 EXACT ION 4-2000, NO BATTERY, 1-4NM/ 1000-2000M
See technical informationSee documentsReferences
Bosch:EXACT ION 4-2000
Rubix:80174070
Manufacturer :0602494401
EAN:3165140735858






Documents
Product details : BOSCH 0602494401 EXACT ION 4-2000, NO BATTERY, 1-4NM/ 1000-2000M
The new EXACT screwdrivers – now with lithium-ion technology! Greater process reliability, thanks to a multi-stage tightening process that can be adjusted to your specific application via a USB interface.
Strengths
Lower costs: faster speeds (compared to SEC-EXACT) and adjustable tightening stages help reduce production times and improve quality. Premium lithium-ion technology ensures a long service life and operating time. Brushless motor for 30% greater efficiency (compared to conventional DC motors) and an extremely long service life. Precision slip clutch with cmk > 1.67 (within a tolerance range of +/- 10% according to ISO 5393). New ergonomic design and reduced weight for even more comfortable working
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 4 N.m |
| Weight | 1.3 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 566.35 excl. VAT
/ Each
£ 679.62 incl. VAT
- Usually arrives within 14 working days
