BOSCH LI-ION ANGLE EXACT ION 30-300 NO BATTERY ) 10-30 NM. 0602494603
LI-ION ANGLE EXACT ION 30-300 NO BATTERY ) 10-30 NM. 0602494603
See technical informationSee documentsReferences
Bosch:ANGLE EXACT ION 30-300
Rubix:80106665
Manufacturer :0602494603

Documents
Product details : BOSCH LI-ION ANGLE EXACT ION 30-300 NO BATTERY ) 10-30 NM. 0602494603
The new EXACT screwdrivers – now with lithium-ion technology! Greater process reliability, thanks to a multi-stage tightening process that can be adjusted to your specific application via a USB interface.
Strengths
Lower costs: faster speeds (compared to SEC-EXACT) and adjustable tightening stages help reduce production times and improve quality. Premium lithium-ion technology ensures a long service life and operating time. Brushless motor for 30% greater efficiency (compared to conventional DC motors) and an extremely long service life. Precision slip clutch with cmk > 1.67 (within a tolerance range of +/- 10% according to ISO 5393). New ergonomic design and reduced weight for even more comfortable working
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 30 N.m |
| Weight | 2.4 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 1,726.63 excl. VAT
/ Each
£ 2,071.96 incl. VAT
- Usually arrives within 14 working days
