ROEBUCK 880335 1/2DRIVE BI- HEX SOCKET 36MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:5061277
Roebuck:880335
Rubix:226A9023
EAN:3660338337543
Documents
Product details : ROEBUCK 880335 1/2DRIVE BI- HEX SOCKET 36MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 36 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- In stock: Next day delivery

