Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 05020036 3/4 INCH DRIVE X 36MM DEEP HEX SOCKET
STAHLWILLE 05020036 3/4 INCH DRIVE X 36MM DEEP HEX SOCKET
56 series sockets
References
stahlwille:
05020036
rubix:
2018663
ean:
4018754008988
Technical specifications
Length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 05020036 3/4 INCH DRIVE X 36MM DEEP HEX SOCKET
56 36mm Socket, Hex, Extra Deep
Technical specifications
Attributes
Length
90
mm
Finishing
Chromed
Weight
570
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.22
excl. VAT
/
Each
£
65.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
BAHCO A7402DZ-1/4 SOCKET 3/8IN AEROSPACE
BAHCO 8900DM-28 SOCKET 3/4
BAHCO K7801M-24 POWER SOCKET 1/2
BAHCO 7805DM-17 SOCKET 1/2
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 22MM
BAHCO 7400SM-9 SOCKET 3/8
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
GEDORE 3/16AF 1/4DR SOCKET 20
STAHLWILLE 05020041 3/4 INCH DRIVE X 41MM DEEP HEX SOCKET
GEDORE D19-1.1/8AF BI-HEX SOCKET
STAHLWILLE 01030010 1/4 INCH DRIVE X 10MM SOCKET BI-HEX
ROEBUCK 1/2 INCHDRIVE 6 POINT 21MM DEEP SOCKET 880225