STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET

40aD series sockets

See technical information
References
Stahlwille:01530016
Rubix:1191661
EAN:4018754001514
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
See all Specifications

Product details : STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET


40AD 5/32 Socket, Bi-Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x11x23 mm
Logistic Weight9 g
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
Finishingchromed
Weight8 g
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • Usually arrives within 14 working days