References
Facom:M.71HA
Rubix:1239254
EAN:3148516634290



Product details : FACOM SOCKET M.71HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1981 g |
|---|---|
| Packaged dimensions (D x W x H) | 98x95x95 mm |
| Package weight | 1981 g |
| Square drive adapter | 1 '' |
| Diameter | 56.3 mm |
| Length | 96 mm |
Show UNSPSC/ECL@SS
£ 159.41 excl. VAT
/ Each
£ 191.29 incl. VAT
- Delivery usually within ( 14 ) days
