ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:6821688
Roebuck:880187
Rubix:226A8955
EAN:3660338336225
Documents
Product details : ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 32 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- Usually arrives within 14 working days

