GEDORE 21MM IMPACTSOCKET1/2 K 19 21
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 21
Rubix:114A7090
Manufacturer :6161170
EAN:4010886616116

Product details : GEDORE 21MM IMPACTSOCKET1/2 K 19 21
Impact socket 1/2" hex 21 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 137 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 21 mm |
| Length | 38 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
- Delivery usually within ( 8 ) days
