RB - 1/4" sockets thin-walled 12-point in inches
Square drive adapter | 11/32 '' |
---|---|
Diameter | 12.9 mm |
Length | 22 mm |
Logistic Weight | 14 g |
---|---|
Packaged dimensions (D x W x H) | 22x13x13 mm |
Package weight | 14 g |
Square drive adapter | 11/32 '' |
Diameter | 12.9 mm |
Length | 22 mm |
Number of sides | 12 |
Weight | 11 g |
Usually arrives within 14 working days