DRAPER 16336 XP1000 VDE SOCKET 3/8IN SQ DR 7MM

Draper

See technical information
References
Draper:16336
Rubix:390A3909
Manufacturer :16336
brand logo
Technical specifications
Square drive adapter3/8 ''

Product details : DRAPER 16336 XP1000 VDE SOCKET 3/8IN SQ DR 7MM


Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.

Technical specifications


Attributes
Square drive adapter3/8 ''
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • Delivery usually within ( 7 ) days