ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
1/2" deep hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:5061279
Roebuck:880221
Rubix:209A7480
EAN:3660338336485
Documents
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
1/2" hex socket, matt finish
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 13 mm |
| Length | 77 mm |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- In stock: Next day delivery

