BAHCO 7800DM-26 SOCKET 1/2

1/2" Square Drive Sockets with Metric Bi-Hex Profile

See technical informationSee documents
References
Bahco:7800DM-26
Rubix:132A1331
EAN:7314151097318
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter26 mm
Length43 mm
See all Specifications
Documents

Product details : BAHCO 7800DM-26 SOCKET 1/2


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card

Strengths

1/2" Square Drive Sockets with Metric Bi-Hex Profile

Technical specifications


Attributes
Logistic Weight130 g
Square drive adapter1/2 ''
Diameter26 mm
Length43 mm
Finishingpolished
Weight136 g
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
  • Delivery usually within ( 14 ) days