STAHLWILLE 1/2 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420038
Rubix:4527231
EAN:4018754008056



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
51a 11/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x83 mm |
|---|---|
| Logistic Weight | 158 g |
| Square drive adapter | 1/2 '' |
| Diameter | 24.2 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 158 g |
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
- Usually arrives within 14 working days
