BAHCO 8900SM-46 SOCKET 3/4
3/4" Square Drive Sockets with Metric Hex Profile
See technical informationReferences
Bahco:8900SM-46
Rubix:4512774
EAN:7314151810870

Product details : BAHCO 8900SM-46 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 68 mm |
| Finishing | polished |
| Weight | 535 g |
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
- Delivery usually within ( 14 ) days
