EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
1/2" hex metric sockets
See technical informationReferences
Expert:E117087
Rubix:2014684
EAN:3258951170878

Product details : EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170878
A [mm]: 9
d1 [mm]: 21.8
d2 [mm]: 14
h [mm]: 34
L [mm]: 38
L1 [mm]: 10
Pack: 1
Presentation: Full Polish
[g]: 45
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170878
A [mm]: 9
d1 [mm]: 21.8
d2 [mm]: 14
h [mm]: 34
L [mm]: 38
L1 [mm]: 10
Pack: 1
Presentation: Full Polish
[g]: 45
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 9 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Delivery usually within ( 14 ) days