References
Facom:K.50SR
Rubix:154A5171
EAN:3148518686945



Product details : FACOM 50MM N/S 3/4 SOCKET K.50SR
K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 957 g |
|---|---|
| Packaged dimensions (D x W x H) | 68x68x70 mm |
| Package weight | 957 g |
| Square drive adapter | 3/4 '' |
| Diameter | 50 mm |
| Length | 70 mm |
| Finishing | copper/beryllium |
| Weight | 945 g |
Show UNSPSC/ECL@SS
£ 393.27 excl. VAT
/ Each
£ 471.92 incl. VAT
- Delivery usually within ( 14 ) days
