FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM

K.B - 3/4" 12-point metric-size sockets

See technical information

References

Facom:K.26B
Rubix:1239123
EAN:3148516595188
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter26 mm
Length52.5 mm
See all Specifications

Product details : FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM


K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.

Technical specifications


Attributes
Logistic Weight256 g
Packaged dimensions (D x W x H)55x40x40 mm
Package weight256 g
Square drive adapter3/4 ''
Diameter26 mm
Length52.5 mm
Square26 mm
Weight231 g
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
  • Delivery usually within ( 14 ) days