References
Bahco:SBK8901M-38
Rubix:401A8160
Manufacturer :SBK8901M-38
EAN:7314150448630



Product details : BAHCO SBK8901M-38 3/4 IMPACT SOCKET 38 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 38 mm |
| Length | 57 mm |
| Square | 44 mm |
| Diameter (inch) | 1 1/2 '' |
| Finishing | phosphate |
| Weight | 520 g |
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
- Delivery usually within ( 14 ) days
