Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
1/2" hex sockets af
References
roebuck:
6873092
rubix:
2525564
Technical specifications
Square drive adapter
1/2
''
Diameter
9.525
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
9.525
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.50HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 50MM
FACOM S.18 S BI-HEX SOCKET 1/2 INCH DRIVE 18MM
ROEBUCK SOCKET 1/2 HEX 18MM 865337
FACOM SOCKET NKB.27
FACOM SOCKET NM.30LA
FACOM SOCKET NK.41LA
BAHCO 7400SM-22 SOCKET 3/8
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE A/F
ROEBUCK 06M07L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 7MM
FACOM J.12H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 12MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 13MM
BAHCO 8900DM-34 SOCKET 3/4
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 9MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F