Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
3/8" bi-hex sockets - metric
References
roebuck:
4972198
rubix:
248657
Technical specifications
Square drive adapter
3/8
''
Diameter
13
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
13
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6800DZ-7/16 SOCKET 1/4 AEROSPACE
GEDORE E20 1/2DR TORX SKT TX 19 E20
FACOM SOCKET NK.28A
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
FACOM M.3'1/8HA SOCKET M.31/8HA
GEDORE D32 46MM BI-HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 12MM
FACOM SOCKET M.50HA
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
GEDORE DEEP IMPACT SOCKET K 37 L 55
FACOM J.17H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 17MM
GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
BAHCO K9801M-65 POWER SOCKET 1.1/2
"WERA 003610 8790HMC SOCKET 1/2"" DRIVE 19.0/37 ZYKLOP"
FACOM 21MM N/S 3/4 SOCKET K.21SR