ROEBUCK 06M07L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 7MM
Roebuck deep impact socket 3/8 inch drive x 7mm
See technical informationReferences
Unbranded:245150
Rubix:245150B
Product details : ROEBUCK 06M07L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 7MM
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- Usually arrives within 14 working days

