Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873078
rubix:
2525547
Technical specifications
Square drive adapter
3/8
''
Diameter
6.35
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
6.35
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.34
excl. VAT
/
Each
£
1.61
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
BAHCO 8900SM-24 SOCKET 3/4
FACOM SOCKET M.65HA
BAHCO 7800DM-29 SOCKET 1/2
3/4 SLIDING HEAD
FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
FACOM SOCKET J.11AVSE
"FACOM NSD.17B 1/2"" DRIVE 17MM 12 POINT IMPACT SOCKET"
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
GEDORE D 19 9/16AF 6136650 SOCKET
GEDORE 13MM SOCKET D30-13
ROEBUCK SOCKET 3/4 INCH DRIVE 46MM
STAHLWILLE 01020009 40L HEX SOCKET EXTRA DEEP 9.0MM
FACOM K.1PB F 3/4 SQUARE DRIVEIVE SOCKET