References
Superseded Ref:5061275
Roebuck:865351
Rubix:209A8097
EAN:3660338197031
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 32MM 865351
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 32 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- In stock: Next day delivery

