FACOM S.19LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 19MM
S.LA- sockets 1/2" 12-sided long, metric
See technical informationReferences
Facom:S.19LA
Rubix:040234
EAN:3148510553757



Product details : FACOM S.19LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 19MM
A [mm]: 22d [mm]: 28.0d1 [mm]: 30.0L [mm]: 77L1 [mm]: 21 12-sided [mm]: 12[g]: 215
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Long sockets for access in shafts or long screw threads. • Execution: Glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x25x25 mm |
| Package weight | 170 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 77 mm |
| Square | 19 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Delivery usually within ( 14 ) days
