GEDORE 38MM1DRIMPSOCKET K 21 38


Impact wrench socket 6-sided K 21

References
gedore:K 21 38
rubix:114A4969
manufacturer :6184890
ean:4010886618486
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Diameter38 mm
Length64 mm
See all Specifications

Product details : GEDORE 38MM1DRIMPSOCKET K 21 38


Impact socket 1" hex 38 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight764 g
Square drive adapter1 ''
Diameter38 mm
Length64 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 39.24 excl. VAT
/ Each
£ 47.09 incl. VAT
  • Usually arrives within 14 working days