Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-36 SOCKET 1/2
BAHCO 7800DM-36 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-36
rubix:
4501059
ean:
7314151097400
Technical specifications
Square drive adapter
1/2
''
Length
57
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-36 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
325
g
Square drive adapter
1/2
''
Length
57
mm
Finishing
polished
Number of sides
1
Weight
320
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.43
excl. VAT
/
Each
£
29.32
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET
ROEBUCK SOCKET 3/4 INCH DRIVE 24MM
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 10MM
FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
GEDORE 8MM 1/4DRDEEPHSOCKET 20 L 8
GEDORE 10MMIMPACTSOCKET3/8D K 30 10
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/4 A/F
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 18MM
GEDORE 24MM3/4DRDEEPIMPSKT K 32 L 24
STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
FACOM SOCKET NK.38LA
BAHCO 6700SZ-1/4 SOCKET 1/4