BAHCO K7806Z-9/16 POWER SOCKET 1/2 DEEP
1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
See technical informationReferences
Bahco:K7806Z-9/16
Rubix:401A7733
EAN:7314150137756


Technical specifications
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 14.3 mm |
Product details : BAHCO K7806Z-9/16 POWER SOCKET 1/2 DEEP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
| Diameter | 14.3 mm |
| Square | 12.7 mm |
| Diameter (inch) | 9/16 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Delivery usually within ( 14 ) days