References
Bahco:SB7400TORX-E10
Rubix:401A5647
Manufacturer :SB7400TORX-E10
EAN:7314150241286



Product details : BAHCO SB7400TORX-E10 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 12.3 mm |
| Length | 31 mm |
| Square | 17 mm |
| Finishing | glossy |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 14 ) days
