References
Bahco:7400SZ-1/2
Rubix:401A5573
Manufacturer :7400SZ-1/2
EAN:7314150385942




Technical specifications
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 18.4 mm |
| Length | 25.5 mm |
Product details : BAHCO 7400SZ-1/2 SOCKET 3/8 HEX AF
Knurled area for better grip
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Hexagonal profile, inch sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725/1174, DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Hexagonal profile, inch sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725/1174, DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 18.4 mm |
| Length | 25.5 mm |
| Square | 17 mm |
| Diameter (inch) | 1/2' '' |
| Finishing | polished |
| Weight | 22 g |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 14 ) days