1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Square drive adapter | 1/4 '' |
---|---|
Length | 24.7 mm |
Logistic Weight | 26 g |
---|---|
Square drive adapter | 1/4 '' |
Length | 24.7 mm |
Finishing | Polished |
Number of sides | 1 |
Weight | 20 g |
Usually arrives within 14 working days