BAHCO K7801M-10 POWER SOCKET 1/2
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
See technical informationReferences
Bahco:K7801M-10
Rubix:042440
EAN:7314151778576

Product details : BAHCO K7801M-10 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 10 mm |
| Length | 38 mm |
| Square | 10 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- Delivery usually within ( 14 ) days
