Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 19MM DEEP SOCKET 880224
ROEBUCK 1/2 INCHDRIVE 6 POINT 19MM DEEP SOCKET 880224
1/2" deep hex sockets metric
References
roebuck:
880224
rubix:
209A7483
ean:
3660338336515
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 19MM DEEP SOCKET 880224
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
19
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.79
excl. VAT
/
Each
£
15.35
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 10MM 1/4DR SOCKET 20 10
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE A/F
STAHLWILLE 02410048 3/8 INCH DRIVE X 1 SOCKET BI-HEX
ROEBUCK SOCKET 1/4 HEX 8 MM 865357
KNIPEX 983714 HEXAGON SOCKET WRENCHES 3/8 46MM
GEDORE 22MM3/4DRIMPSOCKET K 32 22
ROEBUCK HEX SOCKET 1/4 DRIVE X 5.5MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11/32 A/F
3/4DR X 13/16 BIHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 20MM
GEDORE 14MMBIHEXSOCKET1/2DR D 19 14
STAHLWILLE 1/4 INCH DRIVE X 7MM SOCKET HEXAGON
GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
GEDORE 55MM 1-1/2DR IMP SKT K 37 55