Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
Impact wrench socket 1" 6-sided long model K 21 L
References
gedore:
K 21 L 34
rubix:
114A4473
manufacturer :
6197010
ean:
4010886619704
Technical specifications
Square drive adapter
1
''
Diameter
34
mm
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
Impact socket 1", long 34 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
1189
g
Square drive adapter
1
''
Diameter
34
mm
Length
100
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.34
excl. VAT
/
Each
£
53.21
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 1/4 LONG SOCKET 1 R.9/32EL
BAHCO A6700DM-11 SOCKET 1/4IN AEROSPACE
STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.7/8 A/F
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
STAHLWILLE 03010012 1/2 INCH DRIVE X 12MM SOCKET BI-HEX
ROEBUCK SOCKET 1/4 HEX 5MM 865353
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.13/16 A/F
FACOM R.12 R HEX SOCKET 1/4 INCH SQUARE DRIVE 12MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
FACOM S.26H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 26MM
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM