FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.16H
Rubix:2003356
EAN:3148510539805



Product details : FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
DOUILLE 1/2 6 PANS 16mm-S. 16H-(UC5/US50)
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 37x22x22 mm |
| Package weight | 57 g |
| Square drive adapter | 1/2 '' |
| Diameter | 21.6 mm |
| Length | 36 mm |
| Square | 16 mm |
| Finishing | chromed |
| Weight | 57 g |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Delivery usually within ( 14 ) days
