BAHCO 7800DM-33 1/2 SOCKET 12 33 MM

1/2" Square Drive Sockets with Metric Bi-Hex Profile

See technical information

References

Bahco:7800DM-33
Rubix:401A5937
EAN:7314150169351
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter33 mm
Length41 mm
See all Specifications

Product details : BAHCO 7800DM-33 1/2 SOCKET 12 33 MM


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card

Strengths

1/2" Square Drive Sockets with Metric Bi-Hex Profile

Technical specifications


Attributes
Logistic Weight259 g
Square drive adapter1/2 ''
Diameter33 mm
Length41 mm
Square12.7 mm
Weight290 g
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
  • Delivery usually within ( 14 ) days