References
Gedore:30 17
Rubix:1466087
Manufacturer :6234580
EAN:4010886623459

Product details : 30-17 17MM HEXAGON SOCKET DEEP 3/8 DRV
Socket 3/8" hex 17 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 17 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 57 g |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 8 ) days
