Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS 7/7 DEEP IMP SKT 08W14L
ISS 7/7 DEEP IMP SKT 08W14L
6-Point Socket
References
impact socket supplies:
08W14L
rubix:
125A1857
Technical specifications
Square drive adapter
1/2
''
Length
90
mm
Product details
Technical specifications
Product details : ISS 7/7 DEEP IMP SKT 08W14L
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.97
excl. VAT
/
Each
£
26.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 1/4 SQ DRIVE 12PT LONG R.5/16EL
"WERA 004047 8100SB7 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP METALPUSH 29PC"
STAHLWILLE 01020045 40L HEX SOCKET EXTRA DEEP 4.5MM
GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
6136060 5/16 AF BI-HEX
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
"ISS BH0807 7/16 BI-HEX 1/2"" SQUARE DRIVE"
STAHLWILLE 3/8 INCH DRIVE X 21MM SOCKET EX DP BI-HEX
GEDORE 7/16W SOCKET D 19
FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
FACOM S.15H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 15MM
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX
ROEBUCK 880218 3/8IN DRIVE 6 POINT 22MM SOCKET