STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
45a series sockets
See technical informationSee documentsReferences
Stahlwille:02410024
Rubix:4527073
EAN:4018754004225



Documents
Product details : STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
45a 1/4 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x23 mm |
|---|---|
| Logistic Weight | 20 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 27 mm |
| Finishing | chromed |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Usually arrives within 14 working days
