References
Superseded Ref:4971569
Roebuck:880124
Rubix:226A8909
EAN:3660338335693
Product details : ROEBUCK 880124 1/4IN DRIVE HEX SOCKET DEEP 12MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 12 mm |
| Length | 49 mm |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- In stock: Next day delivery

