STAHLWILLE 01240012 1/4 INCH DRIVE X 12MM SOCKT BI-HEX EX DP
40DL series sockets
See technical informationSee documentsReferences
Stahlwille:01240012
Rubix:2020971
EAN:4018754000883



Documents
Product details : STAHLWILLE 01240012 1/4 INCH DRIVE X 12MM SOCKT BI-HEX EX DP
40DL 12mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x51 mm |
|---|---|
| Logistic Weight | 47 g |
| Square drive adapter | 1/4' '' |
| Diameter | 16.5 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 47 g |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
- Usually arrives within 14 working days
