References
Bahco:K9501Z-1.7/16
Rubix:401A7802
EAN:7314151844936
Product details : BAHCO K9501Z-1.7/16 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 745 g |
|---|
Show UNSPSC/ECL@SS
£ 52.83 excl. VAT
/ Each
£ 63.40 incl. VAT
- Delivery usually within ( 14 ) days

