NS.A - 1/2" impact 6-points inch-size sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 50 mm |
Logistic Weight | 190 g |
---|---|
Packaged dimensions (D x W x H) | 50x40x40 mm |
Package weight | 193 g |
Square drive adapter | 1/2 '' |
Length | 50 mm |
Usually arrives within 14 working days