ROEBUCK SOCKET 1/4 HEX 5MM 865353

1/4'' hex socket

See technical informationSee documents

References

Roebuck:865353
Rubix:209A8106
EAN:3660338197048
SOCKET 1/4   5 MM
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter5 mm
Length25 mm

Documents

Product details : ROEBUCK SOCKET 1/4 HEX 5MM 865353


Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
brand logo

Technical specifications


Attributes
Square drive adapter1/4 ''
Diameter5 mm
Length25 mm
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
  • In stock: Next day delivery