STAHLWILLE 02110015 3/8 INCH DRIVE X 15MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110015
Rubix:2018457
EAN:4018754002962



Documents
Product details : STAHLWILLE 02110015 3/8 INCH DRIVE X 15MM HEX SOCKET
456 15mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x25 mm |
|---|---|
| Logistic Weight | 30 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20.6 mm |
| Length | 31 mm |
| Finishing | chromed |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Usually arrives within 14 working days
