ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 8MM
1/2" drive deep metric sockets
See technical informationSee documentsReferences
Roebuck:4981786
Rubix:046448
EAN:3660338484247
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 8MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 8 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Usually arrives within 14 working days

