STX-Torx® 1/2" sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22 mm |
Length | 37 mm |
Logistic Weight | 60 g |
---|---|
Packaged dimensions (D x W x H) | 36x22x22 mm |
Package weight | 59 g |
Square drive adapter | 1/2 '' |
Diameter | 22 mm |
Length | 37 mm |
Weight | 57 g |
Usually arrives within 14 working days