BAHCO 6700SM-9 SOCKET 1/4

1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish

See technical information
References
Bahco:6700SM-9
Rubix:4512716
EAN:7314151088019
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter9 mm
Length24.7 mm
See all Specifications

Product details : BAHCO 6700SM-9 SOCKET 1/4


Socket wrenches, standard length, 1/4" connection. Hexagonal, metric. Not suitable for machine use. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725/1174. DIN 3124/3120. SB = individually packed in plastic suspension informative card.

Strengths

Less wear of fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight14 g
Square drive adapter1/4 ''
Diameter9 mm
Length24.7 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
  • Delivery usually within ( 14 ) days