References
Stahlwille:39012440
Rubix:206A7191
EAN:4018754017584



Documents
Product details : STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x32x32 mm |
|---|---|
| Logistic Weight | 1 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1/2 '' |
| Finishing | chromed |
| Weight | 2 g |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days
