References
Elora:25523
Rubix:390A3852
Manufacturer :25523


Technical specifications
| Square drive adapter | 20 (female) x 12.5 (male) '' |
|---|---|
| Length | 5.8 mm |
Product details : ELORA 25523 SOCKET CONVERTER 3/4INF X 1/2INM
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Enables different sized accessories to be used with different sized square drive socket with locking pin for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 20 (female) x 12.5 (male) '' |
|---|---|
| Length | 5.8 mm |
| Square | 12.5 mm |
| Diameter (inch) | 3/4 (femelle) x 1/2 (mâle) '' |
| Finishing | chromed |
| Weight | 0.185 g |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Delivery usually within ( 7 ) days