Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE IMPACT SOCKET K19 19MM
GEDORE IMPACT SOCKET K19 19MM
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 19
rubix:
80065954
manufacturer :
6161090
ean:
4010886616109
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE IMPACT SOCKET K19 19MM
Impact socket 1/2" hex 19 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
119
g
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 32 38 38MM HEX SOCKET 3/4 SQUARE DRIVE 6271000
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 13MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
GEDORE 1/2 X 16MM SOCKET 19 16
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
BAHCO 8900DM-24 3/4IN SQUARE DRIVE SOCKET WITH 24MM BI-HEX PROFILE
BAHCO K8901M-50 IMPACT SOCKET 3/4
BAHCO A7402DZ-5/16 SOCKET 3/8IN AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
ISS BH1211L 11/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
BAHCO 7805DM-26 SOCKET 1/2